For detailed information, other images and documents, please select individual articles from the following table.
Primer concrete contact
Ready-to-use etching primer containing quartz for smooth, mineral surfaces for indoor and outdoor applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Uncomplicated
The product can be applied with a roller, brush or suitable spraying device.
Universal
Improves the adhesion of gypsum, cement and lime-based fillers and plasters to smooth, non-absorbent or slightly absorbent mineral surfaces.
Environmentally safe
- Solvent-free
- Low emissions
- Highly resistant to alkali
Can be diluted with water
For machine application, the concrete contact can be brought to a spraying consistency by adding just a little water (where necessary).
Avoid contact with skin and eyes. In case of contact, rinse immediately with water. Wear safety goggles when working overhead. Store the container in a cool, dry and frost-free place. Keep the container tightly closed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ready-to-use primer for smooth mineral surfaces. Concrete contact is a water-based, solvent-free primer for improving the adhesion of gypsum, cement and lime-based fillers and plasters on smooth, non-absorbent or low-absorbent mineral surfaces (especially concrete). Suitable for indoor and outdoor use.
Concrete contact is particularly suitable for smooth in-situ concrete or solid slab floors made of prefabricated components as well as for smoothed pre-cast concrete surfaces and expandable polystyrene hard foam boards. Surfaces that are already primed can be easily detected by the reddish colour of the product.
The surface must be load-bearing, dry and free from loose particles and release agents (formwork oil, post-treatment compounds, etc.). Moisture absorption and moisture migration through the substrate must be avoided.
Stir the concrete contact well before use and also after longer breaks, and apply with a roller, brush, wide brush or a suitable spraying device. For machine application, ensure suitable spraying consistency by adding a little water. For manual application, apply crosswise wet-on-wet. Protect areas not to be primed from splashes. The primed surface must be completely dry before applying plaster.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!